Specifications: Brand RHP MPN 1335-1.1/4EC Material Steel ID - Inner Diameter 1.1/4 Inch OD - Outer Diameter 72mm Width 38.88mm Seals/Shields Sealed Locking Method Eccentric Collar - Flat Back Weight (kg) 0.58
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy