1. Power Transmission & Flow Control/
  2. Water Control/
  3. Pipes, Valves & Fittings/
  4. Plumbing Accessories/
  5. Saddle Clamps
Hose clips, Steel - BZP (Bright Zinc Plated) - Twin Saddle Clamp - DIN 72572

Hose clips, Steel - BZP (Bright Zinc Plated) - Twin Saddle Clamp - DIN 72572


5 Variants From
£0.20

Inc VAT (20%)

See 5 Product Variants
£0.20

Description

Widely used for fixing pipes and cables in all industries.
Manufactured to DIN 72572.

Feature Attributes

Hole Diameter:

4.8 mm

Surface Treatment:

Zinc Plated

Band Width:

10 mm

Material:

Steel

Leading Standard:

DIN 72572

Box Quantity:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome