Specifications: Brand RHP MPN 1205KTN Material Steel ID - Inner Diameter 25mm OD - Outer Diameter 52mm Width 15mm Seals/Shields Unsealed Bore Type Tapered Weight (kg) 0.22
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy