1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Chains & Chain Sprockets/
  4. Roller Chains/
  5. Simplex Chain
SD Roller Chain - Simplex Crank Link (No.12) ANSI
0
1

SD Roller Chain - Simplex Crank Link (No.12) ANSI


3 Variants From
£3.99

Inc VAT (20%)

See 3 Product Variants
£3.99

Description

Simplex Crank Link (No.12) - Standard Duty Chain
ANSI/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

See full description

Feature Attributes

Standards Met:

DIN 8187

Link Number:

12

Product Type:

British Standard Roller Chain

Number of Strands:

Simplex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome