0
1

SD Roller Chain - Simplex Crank Link (No.12)


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

Simplex Crank Link (No.12) - Standard Duty Chain
DIN8187/ISO606

The Renold SD range offers:
• Range of sizes from 6.35mm to 2.5 inch pitch
• An extensive product line of European (BS), ANSI and DIN standard chains
• Consistent quality

See full description

Feature Attributes

Standards Met:
DIN 8188
Number of Strands:
Simplex
Link Number:
12
Product Type:
British Standard Roller Chain