Inc VAT (20%)
SSW-06 Series Soft-Starters are static starters intended to accelerate, decelerate and protection of three phase induction motors. The control of the voltage applied to the motor by the means of the thyristors triggering angle variation, allows the soft-start to start and stop smoothly an electric motor. With adequate adjustments of the variables, the torque produced is adjusted to the needs of the load, so the required current is going to be as low as possible for the starting procedure.
Standard Features: 220-575 or 575-690 V 50/60Hz input voltage supply. HMI with double display (LED
& LCD). Built-in By-pass up to 820A.
Soft-Starters
Soft-Starters are static starters that accelerate, decelerate and protect three phase induction motors. The control of the voltage applied to the motor allows the soft-starter to start and stop an electric motor smoothly.
Product Type:
Electronic Soft Start
Size:
1
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy