Ball Transfer Head (Pack of 2) - 783154

Ball Transfer Head (Pack of 2) - 783154

Order Code: ZT5369069S

£399.99 Inc VAT (20%)


Description

Benefits
Increased efficiency: Streamline material handling processes and reduce labour costs
Improved safety: Minimise manual handling and the risk of injuries
Enhanced productivity: Boost production rates and improve overall operations
Versatility: Suitable for a wide range of applications and industries
Durability: Built to last with high-quality materials and robust construction

Enhance your material handling efficiency with the Sumner Ball Transfer Head - Pack of 2 (783154) These high-quality, heavy-duty transfer units are designed to provide smooth, effortless movement of heavy loads across various surfaces. With their durable construction and precision engineering, these ball transfer heads offer exceptional performance and long-lasting reliability.

Ideal for a wide range of applications, including manufacturing, warehousing, logistics, and construction, these transfer heads are a valuable asset for any industry that requires efficient material movement. Their versatile design allows them to be easily integrated into existing systems, making them a convenient and cost-effective solution for businesses of all sizes.

Features
Heavy-duty construction: Built to withstand demanding applications and heavy loads
Smooth rolling: Ensures effortless movement of materials across various surfaces
Versatile design: Compatible with a wide range of applications and equipment
High-quality materials: Constructed using premium materials for durability and reliability
Easy installation: Simple and straightforward installation process

Applications
Manufacturing: Assembly lines, material handling systems, and production processes
Warehousing: Storage racks, pallet handling, and order fulfillment
Logistics: Shipping containers, transportation equipment, and distribution centers
Construction: Building sites, equipment transport, and material staging
Industrial maintenance: Machinery repair, equipment relocation, and facility maintenance

Invest in Sumner Ball Transfer Heads today and optimise your material handling operations. Our products are backed by our commitment to quality and customer satisfaction. Shop now and enjoy fast delivery and excellent service.

See full description
Specifications for Ball Transfer Head (Pack of 2) - 783154
  • Product Type
    Ball Transfer Head
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome