Specifications: Brand INA MPN KGBO30-PP-AS Material Steel ID - Inner Diameter 30mm OD - Outer Diameter 88mm Length 68mm Seals/Shields 2 Rubber Seals Weight (kg) 0.78
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy