Specifications: Brand INA MPN KGBO50-PP-AS Material Steel ID - Inner Diameter 50mm OD - Outer Diameter 135mm Length 100mm Seals/Shields 2 Rubber Seals Weight (kg) 2.46
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy