Roller Track With Flanged Rollers, Spacing 78mm, Ø50mm, Plastic, Length 2.4 M

Roller Track With Flanged Rollers, Spacing 78mm, Ø50mm, Plastic, Length 2.4 M

Order Code: ZT2748404S

£559.99 Inc VAT (20%)


Description

Roller track with flanged rollers, spacing 78 mm, 50 mm, plastic, length 2.4 m. Supplied = assembled. Length = 2.4 m. Height = 78 mm. Width = 95 mm. Roller diameter = 50 mm. Roller shape = wheel flange. Roller bearing = plain bearing. Roller spacing = 78 mm. Roller material = plastic. Max. load per roller = 65 kg. Flange diameter = 72 mm. Product type = roller tracks. Smooth, easy running with little noise. Optimises the flow of goods in the company and in production. Easy to assemble and highly versatile. Roller tracks transport goods reliably and safely from the point of departure to the final destination. They are used in flow-through shelving systems, on packaging and order picking tables, or as a link between two different work steps. Flanged rollers have a pronounced side edge that is ideally suited for e.g. transporting packaged goods over a pitched flow bed without them being able to fall off. This model features plastic rollers, which are particularly suitable for sensitive and lightweight goods. The contact surface of the goods to be transported must be flat. Individual lengths and custom solutions for other applications are available on request.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome