Classical section wrapped V-belts to DIN 2215. Moderately oil-resistant. Resistant to temperatures from -55°C to +70°C. Electrically conductive (antistatic) to ISO 813. Insensitive to dust. Suitable for tropical climates.
Section: 10/Z. Max Width (b1): 10mm. Height (h): 6mm.
Section: 13/A. Max Width (b1): 13mm. Height (h): 8mm.
Section: 17/B. Max Width (b1): 17mm. Height (h): 11mm.
Section: 22/C. Max Width (b1): 22mm. Height (h): 14mm.
Belt Section 13/A (SPA/13)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy