Inc VAT (20%)
Series 2
Manually operated console valves come standard with a 22mm diameter mounting aperture which consists of our own valves combined with manual devices. This feature means that all the manual devices, 22” diameter, can be used. This series of miniature valves has been specially designed to satisfy all the application requirements of the controls industry, with particular attention being paid to the operating characteristics which are required from these components:
Low actuating force = 6N (1.35lbs.)
Short operational stroke.
Small dimensions.
Speed and accuracy of signal.
Reduced air consumption.
Material Features:
Brass Poppet Gate,Buna-N Seals (Nitrile)
Product Type:
Minivalve (Spare Parts)
Body Material:
Anodized Aluminum Body
Temperature Range:
0 to 60 °C
Flow Rate:
60 L/min
Additional Features:
Installation can be to a Bulkhead or Single panel mount,Lubricant not required
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy