Absorbent Roll Maintenance S-Extra 80cm x 40m

Absorbent Roll Maintenance S-Extra 80cm x 40m

Order Code: ZT1186005X

£129.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Maintenance Absorbent rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, they absorb both water and oil-based fluids.

Features and Benefits
• Absorbent capacity of 120L or 189L depending on your choice of product
• Suited for maintenance type spills and colour coded grey accordingly
• High absorbency rates and fast wicking
• Once used, the rolls must be disposed of according to local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for Absorbent Roll Maintenance S-Extra 80cm x 40m
  • Standards Met
    BS 7959
  • Colour
    Grey/Black
  • Absorbent Capacity
    189L
  • Overall Length
    40m
  • Overall Width
    80cm
  • Application
    Maintenance
  • MFR Part No.
    742-085

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome