Absorbent Socks S-eco, Chemical 7.5cm x 1.2M, Pack of 10

Absorbent Socks S-eco, Chemical 7.5cm x 1.2M, Pack of 10

Order Code: ZT3110274S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Keep absorbents topped up with these Solent® Eco Socks. Constructed with a durable, sealed outer skin, the recycled hydrophilic filling is highly absorbent and retains liquids to prevent dripping upon removal.

Features and Benefits
• Excellent uptake of fluid (between 5 and 12.5ltrs of absorbency per sock)
• Suited for use with chemical spills and colour coded yellow for ease of identification
• Supplied as a pack of 10 to ensure you have ample absorbent socks to hand
• Once used, the absorbent socks should be disposed of in line with local and national regulations
• Spunbond or knitted outer skin for extra durability
• Made from sustainable materials

Standards
• BS 7959-3:2007
• ISO 9001:2015
• ISO 14001:2015

See full description
Specifications for Absorbent Socks S-eco, Chemical 7.5cm x 1.2M, Pack of 10
  • Application
    Chemical
  • Type
    Sock
  • Absorbent Capacity
    12.5L Per Sock
  • Standards Met
    ISO 9001, 2015
    BS 7959-3, 2007
    ISO 14001, 2015
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome