Inc VAT (20%)
Description unavailable
Material:
Steel
Design:
Removable
Mounting Type:
Setting in Concrete
Mounting:
With Ground Sleeve
Overall Height:
1330 mm
Supplied:
Assembled
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy