1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers
Steel Safety Bollards

Steel Safety Bollards


8 Variants From
£119.99

Inc VAT (20%)

Up to 3% off
See 8 Product Variants
£119.99

Description

Made from heavy duty 110mm diameter steel pipe.Powder coated yellow with reflective striped band for maximum visibility.The plastic cap can be removed to allow the pipe to be filled with cement for greater impact resistance, the pipe can be left hollow to reduce collision damage.Can be used to protect machinery or restrict access.Can be installed as a removable bollard if used with base plate, 426496, sold separately, available online.

Feature Attributes

Diameter:

110 mm

Colour:

Yellow

Material:

Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome