1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers
Traffic Yellow Handrails

Traffic Yellow Handrails


Select
See all variants from
£1,199.99Inc VAT (20%)
Up to 5% off

See all variants from £1,199.99

Description unavailable

Feature Attributes

Colour:
Traffic Yellow
Height:
1.1 m
Mounting Type:
Floor Attachment
Product Type:
Handrail
Tube Diameter:
140 mm
Base Plate Length:
180 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome