1. Safety/
  2. Site Safety/
  3. Traffic Safety/
  4. Access Barriers
Wheeled Retractable Belt Safety Barrier with Printed Message

Wheeled Retractable Belt Safety Barrier with Printed Message


Select
See all variants from
£319.99

Inc VAT (20%)

5.5% off

See all variants from £319.99

Description

Mobile barrier fitted with roller base for quick and easy re-location.Simply tilt the barrier and push using the post head.Printed health and safety message on webbing.Heavy duty steel post with solid cast iron base.Screwed base which allows the post to be stored flat when not in use.Belt W x L - 50mm x 3.4m.Overall height - 1015mm.Post (base) diameter - 64mm (355mm) .Supplied as pack of the 2 x posts.

Feature Attributes

Post Diameter:

64 mm

Belt Width:

50 mm

Overall Height:

1015 mm

Base Diameter:

355 mm

Belt Length:

3.4 m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome