3-in-1 Mobile Air Conditioner 9, 000 BTU - With Alexa Compatibility

3-in-1 Mobile Air Conditioner 9, 000 BTU - With Alexa Compatibility

Order Code: ZT3083784S

£699.99 Inc VAT (20%)


Description

3-in-1 air conditioner, cooling, dehumidifying and automatic functionality.
Portable, compact, simple and convenient to use.
No fixed installation required, making it the perfect choice for use in offices.
Fitted with easy roll castors, the unit can be moved from room to room as required.
1.5m ducted exhaust hose vents hot air to the outside of the building along with an adjustable window mounting panel for a quick and easy set up.
Features an automatic inbuilt condensate pump, and can condense the water out with the exhaust air, so there is generally no need to empty the water tank (except in extremely humid conditions) .
Wifi enabled and works with Amazon Alexa and Google Assistant.
Max. recommended room size of 30m².
Max. recommended conservatory room size of 15m².
Features programmable 24 hour timer and large LED screen display.
Automatic defrosting function to prevent ice build up.
Energy efficiency: Class A.
Cooling capacity (Btu/h) : 9, 000BTU (2.8kW) .
Indoor airflow (m3/h) : 360.
EER/COP: 2.6/N/A.
Moisture removed: 0.9 L/h.
Noise level: ≤55dB.
Fan speeds: 3.
Refrigerant: R290.
Power supply: 220-240V/50Hz.
Certification: CE, GS.
Net/Gross weight: 25/30 kg.
H x W x D: 795 x 433 x 330 mm.
Guaranteed for 12 months.
N.B. This unit is not designed for cooling computer rooms (or similar) , and cannot be used 24 hours a day. It is designed for 50% on time and 50% off time per 24 hours.

Airflow m3/hr: 360.
Colour: White.
Cooling Capacity btu/hr: 9000.
Cooling Capacity btu: 9, 000 BTU.
Cooling Capacity kW: 2.8.
Depth mm: 433.
GTIN: 5059908019497.
Height mm: 795.
Max. Air Flow m3/hr: 330.
No. of Speed: 3.
Noise Rating dB: 55.
Type: Portable air conditioning.
Weight kg: 25.
Width mm: 330.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome