Fatigue Step Matting, Black, 0.9m x 0.9m
0
1
2

Fatigue Step Matting, Black, 0.9m x 0.9m

Order Code: ZT1183692X

£59.99 Inc VAT (20%)


Description

Can withstand spillage of molten glass. Gives a safe operating surface as debris falls through the matting. Made from hard wearing rubber. Soft resilient material offers excellent fatigue relief. Slip-resistant interlocking tiles form mat size and shape of your choice.
Optional extras: bevelled edge units (black or yellow).
Size: 0.9 x 0.9m.
Thickness: 19mm.

See full description
Specifications for Fatigue Step Matting, Black, 0.9m x 0.9m
  • Material
    Rubber
  • Product Type
    Fatigue Step Matting
  • Colour
    Black
  • Thickness
    19mm
  • Size
    0.9m x 0.9m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome