1. Safety/
  2. Site Safety/
  3. Floor Safety/
  4. Floor Mats/
  5. Anti-Fatigue Matting
Rampmat Anti-Fatigue Matting
0
1
2
3
4

Rampmat Anti-Fatigue Matting


2 Variants From
£53.99

Inc VAT (20%)

See 2 Product Variants
£53.99

Description

An economical anti-fatigue mat.

• An economical anti-fatigue mat for the workplace.
• Raised circular surface for superior slip resistance.
• Conforms to Slip Resistance Test EN 13552 Category R10.
• Open drainage holes for spilt liquids.
• Made from hardwearing NBR rubber.
• Moulded bevelled edges reduce trip hazards.

See full description

Feature Attributes

Product Type:

Anti-Fatigue Mats

Mat Material:

SBR Rubber

Surface Finish:

Open Holes

Colour:

Black

Overall Thickness:

10 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome