Inc VAT (20%)
Description unavailable
Material:
Rubber
Product Type:
Anti-Fatigue Mats
Colour:
Black
Supplied:
Assembled
Surface Weight:
10.4 kg/m²
Temperature Resistance:
0 To +40 °C
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy