1. Safety/
  2. Site Safety/
  3. Anti-Slip Treads
Anti Slip Grip Treads

Anti Slip Grip Treads


See all variants from
£19.99Inc VAT (20%)
See all variants from £19.99

Description

Images for illustration purposes only
Watco Anti Slip GRP Treads are coated with a coarse carborundum grit which is extremely hard-wearing and provides superior slip resistance. Watco Anti Slip GRP Treads retain good slip resistance in the wet, making them an excellent choice for external applications. For uneven surfaces Watco Adhesive Mastic is recommended in addition to screw fixing to help prevent rocking or drumming.

Features
A tough GRP base which is resistant to rotting, warping, swelling, sunlight and extreme temperatures
Can be fixed permanently with screws (not supplied)
Coarse surface for excellent anti slip properties
Chamfered edge to minimize trip hazards
Black treads available in a range of lengths
Free Cut to size service

See full description

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome