AIR-473 Anti-Vibration Palm-side Coated Gloves


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Impacto Anti-vibration Air Glove. Used with highly vibrating tools. Full finger design for maximum protection. Nylon Lycra back for breathability and stretch. Soft pearl leather palm for greater dexterity and finger control. Elastic wrist support prevents over extension and over flexion of the wrist to help prevent repetitive strain injuries (RSI).
Utilizes patented Air Bubble technology in the palm, thumb and fingers.
Maximum vibration protection
Individual air chambers ensure long wear
Consistent protection where padded
Durable urethane bladder construction won't bottom out
Flexible around tool handles
Meets Anti-vibration glove standard

Conforms to EN ISO 10819:1996

See full description

Feature Attributes

Liner Material:
Nylon
EN388 Abrasion:
2
Colour:
Black,White
EN388 Cut:
1
EN388 Tear:
2
EN388 Puncture:
2
More attributes