Avpro Glove Anti-vibe Mechanics (Black)


£79.99 Inc VAT (20%)

See 3 Product Variants
£79.99

Description

IMPACTO® Anti-Vibration Mechanic's style Glove. Full finger style provides maximum hand protection. Padded with patented foam technology in the palm, fingers, thumb and thumb/web area to help prevent Hand-Arm Vibration syndrome (HAVS) and White Finger Disease. Meets ISO 10819 standard. Non-slip textured palm with elasticized back. Elastic wrist with adjustable hook and loop closure.

Features & Benefits
• Full Finger Style Provides Maximum Hand Protection.

Application
For use with tools such as sanders, trimmers, lawn mowers, driving, hand-held grinders, hammer drills, jigsaws, polishers, power hammers and chisels.

Feature Attributes

Colour:
Black, Yellow
Standards:
UKCA
Protection Type:
Hand Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome