BGNITRILE Anti-vibration Nitrile Air Glove with Nitrile Coating

BGNITRILE Anti-vibration Nitrile Air Glove with Nitrile Coating


£89.99 Inc VAT (20%)


Description

IMPACTO® Anti-Vibration Nitrile Air Glove®. Ultimate dry gripping Nitrile coated fabric provides superior dexterity, cut and abrasion resistance. Great for work in oily environments. Air bladder protects the palm/fingers/thumb. Fingers can be cut off without fraying to make this glove into an open finger style. Driver style cuff with elasticized wrist offers great fit. Meets ISO 10819 standard.

Features & Benefits
• Full Finger Glove For Maximum Durability And Protection

Application
Hand-arm vibration protection when using heavy power tools in industries such as Construction, maintenance, automotive, aircraft, manufacturing. Nitrile coating offers excellent gripping.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome