Full Finger Anti Vibration Glove


Select
£59.99 Inc VAT (20%)
Up to 3% off


See all variants from £59.99

Description

ANSI S2.73-2014/ISO 10819:2013-certified vibration protection, Full-length AVC palm padding reduces vibration and palm impact, Gripping palm provides secure hold on tools and equipment, Neoprene knuckle pad, Reinforced fingertips and thumb saddle, Low-profile molded hook & loop closure with ID space to write wearer's name, EN 388: 2121 X, Patent pending

Feature Attributes

Colour:
Black/Grey