Aprons In Disp. 27 X 42"

Aprons In Disp. 27 X 42"


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Shield® Standard Length Disposable Aprons redefine hygiene and convenience. Crafted from light-duty polythene, these aprons offer a protective yet lightweight solution for medical, food handling, and cleaning applications. Supplied in blue and white, they cater to diverse preferences. Ensuring a clean workspace, these aprons strike the perfect balance between protection and practicality.

Features and Benefits
• Packed flat in polybags for convenient and efficient dispensing
• Integrated head hole and waistband ensure a secure fit for added convenience
• An economical solution without compromising on protection or quality

Typical Applications
• Manufacturing
• Food preparation
• Janitorial
• Medical
• Beauty industry
• Waste management
• Local authority

See full description

Feature Attributes

Disposable/Reusable:
Disposable
Size:
One Size
Closure Type:
Tie
Material:
Polythene
Type:
Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome