1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Aprons & Bibs
S810 Painters B & B Waist

S810 Painters B & B Waist


Select
See all variants from
£20.99

Inc VAT (20%)


See all variants from £20.99

Description

Made with 100% pre-shrunk cotton to provide good protection against paint spills. Features of this functional garment include a bib pocket with zip, one large front pouch pocket, knee pad, hip and rule pockets, elasticated back section and plastic non-corrosive buckles.

Feature Attributes

Disposable/Reusable:

Reusable

MFR Part No.:

S810

Series:

Bolton

Number of Pockets:

4

Colour:

White

Type:

Painters Bib & Brace

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome