Combination Ashtray, Without Inner Container, Capacity 50 L, HxØ720 X 240mm, Bordeaux

Combination Ashtray, Without Inner Container, Capacity 50 L, HxØ720 X 240mm, Bordeaux

Order Code: ZT2736909S

£279.99 Inc VAT (20%)


Description

Combination ashtray, without inner container, capacity 50 l, Hx 720 x 240 mm, bordeaux. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = bordeaux. Waste collector capacity = 50 l. Waste collector diameter = 240 mm. Ashtray material = sheet steel. Ashtray colour = silver. Type of mounting = none. Hood = without. Weight = 3.58 kg. Product type = pedestal combination ashtrays. Attractive design. Large access opening for the waste. Combination ashtray made of powder coated sheet steel.

See full description
Specifications for Combination Ashtray, Without Inner Container, Capacity 50 L, HxØ720 X 240mm, Bordeaux
  • Waste Collector Colour
    Bordeaux
  • Ashtray Colour
    Silver
  • Supplied
    Assembled
  • Diameter
    240mm
  • Product Type
    Pedestal Combination Ashtrays
  • Capacity
    50L
  • Material
    Sheet Steel
  • Hood
    Without
  • Weight
    3.58kg
  • Ashtray Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome