Combination Pedestal Ashtray Stainless Steel - Capacity 21 L

Combination Pedestal Ashtray Stainless Steel - Capacity 21 L

Order Code: ZT2708054S

£1,099.99 Inc VAT (20%)


Description

Combination pedestal ashtray made of stainless steel, capacity 21 l, WxHxD 320 x 770 x 210 mm, with self-closing access flap. Supplied = assembled. Height = 770 mm. Width = 320 mm. Depth = 210 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 21 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Place of use = indoor and outdoor use. Type of mounting = free standing. Fittings = inner container. Inner container material = stainless steel. Weight = 11 kg. Design of access opening = access flap, self-closing. Product type = pedestal combination ashtrays. With self-closing access flap. Removable stainless steel ashtray insert and inner container for waste.

See full description
Specifications for Combination Pedestal Ashtray Stainless Steel - Capacity 21 L
  • Mounting Type
    Free Standing
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Capacity
    21L
  • Product Type
    Pedestal Combination Ashtrays
  • Inner Container Material
    Stainless Steel
  • Material
    Stainless Steel
  • Weight
    11kg
  • Applications
    Indoor and Outdoor Use
  • Width
    320mm
  • Design of Access Opening
    Access Flap, Self-Closing
  • Fittings
    Inner Container
  • Overall Height
    770mm
  • Depth
    210mm
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome