Metal Lockable Wall Ashtray 4L Capacity Silver - 333423

Metal Lockable Wall Ashtray 4L Capacity Silver - 333423

Order Code: ZT4188134S

£139.99 Inc VAT (20%)


Description

Steel wall mountable ashtray with strong epoxy polyester coating. Product can be easily mounted to the wall. Removable inner container for easy waste disposal. Includes two keys. Ideal solution for the safe and efficient disposal of cigarette butts and unsightly litter caused by cigarettes. Suitable for sheltered external use. 4 litres.

Specifications for Metal Lockable Wall Ashtray 4L Capacity Silver - 333423
  • Capacity
    4L
  • Shape
    Wall Mount
  • Type
    Smokers Ash Bins
  • Bin Colour
    Silver
  • Material
    Stainless Steel
  • Colour
    Silver
  • Weight
    4.69kg
  • Recycled Product
    60% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome