Silver and Black High Capacity Smoking Ash Stand 370785

Silver and Black High Capacity Smoking Ash Stand 370785

Order Code: ZT1552223S

£449.99 Inc VAT (20%)

Currently unavailable

Description

Ideal for use outsides offices, public spaces, such as bars or restaurants, or in pedestrian areas, this high capacity smoking and ash stand will encourage users to dispose of their cigarette ends and ash appropriately. Place it in a designated smoking area and it will take a capacity of 25.4 litres before it needs emptying, which is quick and easy. Weather-resistant, this ash stand it has a sophisticated all metal finish and a weighted base to prevent theft or tampering.
Larger capacity ash stand for outdoor use
Capacity of up to 25.4 litres
Weighted base prevents theft and breakages
Easy to empty and clean out
Domed top makes stand resistant to weather
Height: 1010mm
Diameter: 400mm
Colour: Silver and Black

See full description
Specifications for Silver and Black High Capacity Smoking Ash Stand 370785
  • MFR Part No.
    SBY18599
  • Weight
    25kg
  • Product Type
    Smoking Ash Stnd
  • Material
    Metal
  • Diameter
    400mm
  • Colour
    Silver and Black
  • Applications
    Outdoor
  • Capacity
    25.4 litres
  • Overall Height
    1010mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome