Spherical Pedestal Ashtray Stainless Steel, For Filling With Sand, Height 970mm, Ø260mm

Spherical Pedestal Ashtray Stainless Steel, For Filling With Sand, Height 970mm, Ø260mm

Order Code: ZT2743755S

£379.99 Inc VAT (20%)


Description

Spherical pedestal ashtray made of stainless steel, for filling with sand, height 970 mm, 260 mm. Supplied = assembled. Height = 970 mm. Width = 260 mm. Depth = 260 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 260 mm. Weight = 5.9 kg. Type of mounting = free standing. Feature = sand-fillable. Place of use = indoor and outdoor use. Base material = steel, chrome plated. Colour of foot = chrome. Foot diameter = 260 mm. Material properties = rust free. Diameter = 260 mm. Product type = spherical ashtrays. Stand and base of the pedestal ashtray made of stainless steel, very stable, includes sieve insert. High gloss, easy to open stainless steel ball for filling with sand. The spherical ashtray is easy to remove for emptying. Supplied with mounting material.

See full description
Specifications for Spherical Pedestal Ashtray Stainless Steel, For Filling With Sand, Height 970mm, Ø260mm
  • Product Type
    Spherical Ashtrays
  • Mounting Type
    Free Standing
  • Supplied
    Assembled
  • Ashtray Colour
    Stainless Steel
  • Diameter
    260mm
  • Material Properties
    Rust Free
  • Foot Diameter
    260mm
  • Applications
    Indoor and Outdoor Use
  • Depth
    260mm
  • Base Material
    Steel, Chrome Plated
  • Overall Height
    970mm
  • Ashtray Material
    Stainless Steel
  • Width
    260mm
  • Features
    Sand-Fillable
  • Ashtray Diameter
    260mm
  • Colour of Foot
    Chrome
  • Weight
    5.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome