1 X-Tended Safety Trainers, Black & Grey

1 X-Tended Safety Trainers, Black & Grey


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

These Uvex® class S1 safety trainers deliver excellent foot protection and support. Ergonomically designed with a minimalist sporty style, they offer reliable user comfort in a wide range of light-duty applications.

Features and Benefits
• 100% metal-free Xenova® toecap for impact protection and side stability
• Medial and lateral heel support to stabilise the foot and protect against twisting
• Removable anti-static insole with moisture lock system for comfort in all weathers
• Made using synthetic materials to suit users with allergies
• Silicone-free for use in painting and finishing industries
• Elastic laces for quick adjustment
• Shock absorption for reduced muscle strain
• Mesh lining for excellent breathability

Standards
• EN ISO 20345:2011 S1 SRC

Notes
• Normal laces supplied
• The outsole is contact heat resistant to 120°C
• ESD rated

See full description

Feature Attributes

ESD:
Yes
Sole Material:
Polyurethane
Safety Classification:
S1
Wide Fitting:
No
MFR Part No.:
8511/8
Standards Met:
EN ISO 20345
More attributes
Product Reviews -
3 years ago by Mihai
Nice safety trainers and good quality 👌

4 years ago by Konstantins
Good brand. Very comfortable. Quite light. Composite toe. ESD compatible. Just what I needed.

5 years ago by Tanveer
Delivery service good you can track your item

5 years ago by Gianfranco
I’ve read this on another review.

5 years ago
Genuine

5 years ago
The factory love these safety trainer and look smart too

5 years ago by Bartosz
No messing around. On time delivery.

6 years ago by Carl
Brand I trust, lightweight yet offering great protection and allow feet to breathe in warm weather and environments

6 years ago by Carl
Brand I trust, lightweight yet offering great protection and allow feet to breathe in warm weather and environments

6 years ago by Kirsty
See above as ordered together

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome