Inc VAT (20%)
The AS714 Bolt PPE trainer has a steel toe cap and an energy rebounding cushioning EVA Rubber midsole. Gives flexible composite underfoot protection from nails and debris. Ideal for warehouse and stockrooms.
Lightweight & Flexible Safety Trainer
Cemented Construction
Breathable Flyknit Upper with suede toe cap
Padded Nylon Mesh Collar
Padded Nylon Mesh Tongue
Comfortable full Removable PU footbed
Cushioned EVA midsole for excellent shock absorption
Non-Metal Midsole – Min. 1100N
Flexible light weight Rubber outsole
Oil Resistant Outsole
EN ISO 20345:2011
P SRA
Colour:
Black
Gender:
Men
Sole Material:
EVA/Rubber
Height:
120 mm
Length:
345 mm
Width:
210 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy