1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Cregan Safety Trainers

Cregan Safety Trainers


Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description unavailable

Feature Attributes

Slip Resistance Rating:
SRC
Midsole Material:
Composite
Series:
Cregan
Upper Material:
Leather
Metal Free:
No
Closure Type:
Laces
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome