1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Frontcourt Safety Shoes Black/Red

Frontcourt Safety Shoes Black/Red


12 Variants From
£102.99

Inc VAT (20%)

See 12 Product Variants
£102.99

Description

This is really a safety shoe? Of course it is! The new FRONTCOURT from PUMA Safety inspired by classic sports shoes not only looks good but also shines with its sophisticated features! Maximally comfortable - even on long working days.
S3 safety shoe with fibreglass toe cap and flexible penetration protection
Non-slip and up to 300C heat-resistant outsole with optimal grip and perfect cushioning
A rotation point incorporated into the sole in the midfoot area minimises friction and fatigue.
Evercushion RELIEF footbed provides optimal pressure relief and special arch support.
Shock-absorbing elements in the heel and forefoot area absorb shocks and impacts

See full description

Feature Attributes

Heel Type:

Flat

Upper Material:

Leather

Sole Material:

Rubber

Colour:

Black/Red

Fitting Method:

Standard

Gender:

Men

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome