1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Fuse Technic Ladies Safety Trainers
0
1

Fuse Technic Ladies Safety Trainers


7 Variants From
£79.99

Inc VAT (20%)

Up to 5% off
See 7 Product Variants
£79.99

Description

Protection: steel cap and flexible FAP® midsole
Plus: FUSE.TEC® technology, ESD, toe cap protection
Upper: durable microfiber with breathable Sandwich Mesh
Lining: BreathActive functional lining
Footbed: evercushion® BA
Sole: double density PU sole natural FLEXMOTION™ with iCELL-element, very flexible, extreme cushioning and slip resistant

See full description

Feature Attributes

Gender:

Women

Colour:

Black

Upper Material:

Microfiber+Textile

Fastening Method:

Lace Up

Sole Material:

PU+PU

Heel Type:

Flat

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome