1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Heat Resistant Lace Up Safety Trainer

Heat Resistant Lace Up Safety Trainer


Select
See all variants from
£50.99

Inc VAT (20%)


See all variants from £50.99

Description

Women's modern lightweight safety trainer crafted with Nubuck Leather, PU padded collar, anti-static and durable full Rubber outsole.

Nubuck Leather upper
Moisture wicking breathable mesh lining
200 Joules Steel toe cap
Penetration resistance Steel midsole to 1100 Newtons
Anti-static
Removable EVA footbed
Oil resistant outsole
Versatile shoe applicable to building surveying management, construction management, stock management, warehouse and a range of distributing industries.

See full description

Feature Attributes

Sole Material:

Rubber

Colour:

Black/Pink

Gender:

Women

Material:

Leather

Heel Height:

30 mm

Fastening Method:

Lace Up

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome