Icon Safety Trainers Black

Icon Safety Trainers Black


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

Looks like a running shoe performs like a running shoe weighted like a running shoe - whilst functioning as a Safety Toe. If you work in warehousing logistics or transport look no further.Wide profile composite toeWellmax puncture resistant plateREPREVE linings made from post consumer plastic bottlesBeacon Mesh Reflective Technology for enhanced visibilityLightweightDurable rubber outsole CME midsole for energy reboundSRC rated for max slip resistanceMemory foam / PU footbed with ERP Pod comfort TechnologyIdeal for Warehousing & Logistics Transport & General Trade

Feature Attributes

Colour:
Black
Sole Material:
Rubber /Eva
Height:
125 mm
Gender:
Men
Heel Type:
Flat
Heel Height:
20 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome