1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Lightweight Lace Up Safety Trainer

Lightweight Lace Up Safety Trainer


Select
See all variants from
£65.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £65.99

Description

Stylish & durable safety trainer made with suede & breathable mesh upper, steel toe & midsole, TPU scuff cap and hardwearing phylon/TPU/rubber outsole

Stylish safety trainer with steel toe cap and midsole protection
Loop lacing system incorporates a padded tongue for secure wear
Pull on loop for ease of change
Conforms to EN ISO 20345:2011 safety footwear standards
Lightweight rubber/phylon sole
Toe protection tested to 200 Joules impact
Steel midsole protection to 1100 newtons
Superb traction - passes SRC slip resistance standards

See full description

Feature Attributes

Colour:

Grey

Length:

320 mm

Height:

130 mm

Width:

205 mm

Weight:

1350 g

Sole Material:

Rubber/Phylon

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome