1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Mens Fuse Trail Mid Waterproof Trainers Shoes

Mens Fuse Trail Mid Waterproof Trainers Shoes


Select
See all variants from
£62.99Inc VAT (20%)

See all variants from £62.99

Description

An ultra lightweight, waterproof sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
An ultra lightweight waterproof sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
Double technical mesh upper offers lightweight support and high breathability
Welded overlays for minimal hotspots, and protective toe and heel overlays to minimize scuffing
Super soft padded collar gives next to foot comfort
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail



Material = Textile/Textile/Other Materials
Upper Material = Polyester Mesh
Lining Material = Polyester Mesh
Sole Material = Rubber+CMEVA
Heel Height = 20
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Upper Material:
Polyester Mesh
Heel Height:
20
Heel Type:
Flat
Lining Material:
Polyester Mesh
Fitting Method:
Standard
Colour:
Black/Olive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome