Mens Safety Toe Ulmus SR Trainer Shoes


Select
£94.99 Inc VAT (20%)


See all variants from £94.99

Description

The safety you can rely on and athletic styling combine in Skechers Work: Ulmus. This puncture-and-slip resistant design features a mesh and synthetic upper in a lace-up front cushioned Air-Cooled Memory Foam insole and a carbon safety toe.
Slip-resistant traction outsole with oil resistance
Puncture-resistant design - safety rating ASTRMF2413
Carbon safety toe
Skechers Air-Cooled Memory Foam cushioned comfort insole
Durable mesh and synthetic upper
Sporty lace-up work sneaker design
Skechers logo detail

See full description

Feature Attributes

Gender:
Men
Colour:
Black
Upper Material:
Mesh/Synthetic
Heel Height:
25
Fastening Method:
Lace Up
Sole Material:
Rubber
More attributes