Mesh Trainer S1P SRC (S-UK3)
0
1
2
3

Mesh Trainer S1P SRC (S-UK3)

Order Code: ZT3960213S

£66.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£66.990%
5 +£64.314%


Description

These Mesh Recover Safety Trainers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These sporty safety trainers provide both excellent performance and comfort. Lightweight and slip-resistant, these trainers are made using an eco-conscious approach and feature recycled materials; carefully chosen for their comfort and protective qualities to ensure durable performance and sustainability in demanding work environments.

Features and Benefits
• Upper manufactured from 50% recycled mesh for an eco-friendly footwear solution
• Recycled textile lining is moisture-wicking to keep the feet comfortable and dry
• Ankle loop helps to pull on the trainers
• Composite toe cap protects against impact up to 200J
• Full-length PU footbed absorbs impact to help prevent joint and foot fatigue during prolonged wear
• Combined EVA and rubber outsole is flexible and slip-resistant
• Composite midsole protects against piercing injuries and keeps feet warm
• Metal-free design ensures a lightweight safety solution for long-term wear
• Available in a range of sizes to suit your needs
• Supplied with a spare pair of recycled laces for convenience

Typical Applications
• Trades
• Light industrial
• Warehousing
• Airports
• Hospitality

Standards
• Halo® products are BSI batch tested
• EN ISO 20345:2011 S3S SR

See full description
Specifications for Mesh Trainer S1P SRC (S-UK3)
  • ESD
    Yes
  • Sole Material
    EVA
  • Standards Met
    EN ISO 20345, 2011
  • Upper Material
    Mesh
  • Metal Free
    Yes
  • Ankle Protection
    No
  • Closure Type
    Laces
  • Vegan
    No
  • Colour
    Yellow
  • Resistance Features
    Slip-Resistant
  • Gender
    Women
  • Toe Cap Material
    Composite
  • Shoe Size
    3
  • Ladder Grip
    No
  • Wide Fitting
    No
  • Metatarsal Protection
    No
  • Toe Impact Protection
    200J
  • Midsole Material
    Composite
  • Slip Resistance Rating
    SRC
  • Safety Classification
    S3S
  • Product Type
    Composite Safety Trainers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome