Monti Safety Trainers
0
1

Monti Safety Trainers


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Monti S3 SRC black safety trainers made from breathable, sturdy fabric which is resistant to abrasion, tears and water. The COFRA SOFT footbed is made of scented polyurethane, keeping the foot comfortable and absorbing impact energy.

Features and Benefits
• SANY-DRY®100% breathable polyester fabric lining which absorbs and releases the moisture
• COFRA SOFT footbed is shaped to guarantee impact energy absorption
• Anti-static sole helping to protect against the dangers of static build-up in the workplace
• Water resistant keeping the foot dry

See full description

Feature Attributes

Toe Cap Material:
Aluminium
Safety Classification:
S3
Midsole Material:
Composite
Slip Resistance Rating:
SRC
Upper Material:
Textile
Gender:
Unisex
More attributes
Product Reviews -
6 months ago by Andrew
Fantastic service brilliant highly recommend will be buying from you soon 😀 and the shoes are great too 👍

7 months ago by Adey C
The most comfortable work shoes I've ever had. Great quality that last a long time. Try them, you won't be disappointed.

a year ago by peter
fit very well. comfortable for all day wear.

2 years ago
Good n service fair price delevierd quick

3 years ago
Brilliant quality 👌 👏 👍 🙌 😀

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome