Description unavailable
Upper Material:
Mesh/Leather
Safety Rating:
S1P
Standard:
EN 20345, 2011
Slip Resistance Rating:
SRC
Features:
Composite toecap/Composite Midsole
Sole Temperature Resistance:
Heat Resistant 300C
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy