Inc VAT (20%)
An iconic sneaker design with a classic silhouette, the Oregon by Anvil Traction is one of our most popular styles.
Made with a premium leather upper, it boasts outstanding durability, comfort and protection for the foot.
Flexibility and comfort are enhanced by the enCounter heel support, an ergonomically designed and fully supportive heel counter component that secures the heel and provides support for vastly improved comfort all day long.
Underfoot, the Oregon packs a thick, PU foam footbed, which in turn sits on a EVA layer made with our proprietary compound. The combination offers high levels of rebound and impact absorption with each movement or step.
Slip resistance is managed by our ‘Plane 2’ outsole, a fuel oil resistant rubber outsole that demonstrates outstanding slip resistance which exceeds minimum average SRC requirements by 178%.
Features:
Lightweight
Oil resistant
Heel energy absorption
SRC
Breathable upper
Heel support
ENISO20347:2012 certified
Leather upper
EVA Midlayer
PU Foam footbed
Midsole Material:
EVA
Slip Resistance Rating:
SRC
Features:
Oil Resistant
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy