1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
PB220 Gravity Five Black/Grey Safety Trainers
0
1

PB220 Gravity Five Black/Grey Safety Trainers


Select
See all variants from
£69.99Inc VAT (20%)

See all variants from £69.99

Description

Soft, light and highly slip-resistant, the Gravity Five safety trainer is used widely by tradesmen who are on their feet all day. Weighing a total of just 450g, they won't drag you down during a long working day.

Features and Benefits
• Textile Pierce Resistant Midsole protects against puncture injuries
• EVA/Vibram® rubber sole for slip-resistance in wet and oily environments
• Moisture-wicking, washable footbed for improved hygiene
• Dry-Tec 3D and B-dry breathable upper and lining keeps feet comfortable
• Optimal resistance to abrasion for extended product life
• Lightweight aluminium toe cap resistant up to 200J of impact
• Anti-bacterial inner lining inhibits the growth of odour-causing bacteria
• Anti-static properties reduce the build-up of static electricity

Standards
• CE Category II
• EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Safety Classification:
S1P
Series:
Gravity Five
Slip Resistance Rating:
SRC
Colour:
Black,Grey
Standards Met:
EN ISO 20345:2011
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome