1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Rap S3 ESD Black Safety Trainers

Rap S3 ESD Black Safety Trainers


Select
Select
See all variants from
£64.99Inc VAT (20%)

See all variants from £64.99

Description

Lightweight and extremely comfortable, the Kress safety trainer delivers high-performance safety and exceptional comfort. Constructed from a range of soft and breathable materials, this trainer utilises a range of technologies to keep the foot safe and comfortable during prolonged wear.

Features and Benefits
• Moisture absorbent upper keeps the feet dry
• Energy absorbent sole to reduce foot and leg fatigue
• APT plate midsole prevents perforation injuries
• High grip sole for stability on slippery surfaces
• Lightweight aluminium toecap for impact resistance up to 200 Joules
• BREATEX technology upper is breathable and abrasion-resistant for a comfortable and hardwearing safety shoe
• SANY-DRY® lining features an antibacterial treatment to minimise odour
• Leather toecap protection improves durability
• ESD scented polyurethane footbed is soft and comfortable with low electrical resistance

Standards
• EN ISO 20345:2011 S1

See full description

Feature Attributes

Sole Material:
Polyurethane
Gender:
Unisex
ESD:
Yes
Slip Resistance Rating:
SRC
Upper Material:
Leather
Toe Impact Protection:
200 J
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome